Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 13 Ft 1 In W x 6 Ft H, Blue

  • Mfr # CFSL607-DB

  • Zoro # G9847704


product price: $2,159.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Panels
7
Overall Height
72 in
Features
Tackable Surface
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFSL607-DB
Zoro #
G9847704
UPC #
683235133110
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
157 in
Panel Thickness
3/4 in
Panel Height
72 in
Panel Width
22 in
Folded Width
34 1/2 in
Folded Depth
25 in

Details

Color
Lake
Number of Panels
7
Item
Room Divider
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Assembly
Assembled
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Panel Functionality
Sound Absorbing
Includes Folding Lock
Folding Lock Included
Panel Opacity
Opaque
Folding
Folding
Frame Color
Black
Locking Casters
End Casters Locking
Panel Surface Material
Fabric
Frame Finish
Powder Coated
Caster Material
Rubber
Leveling Casters
All Casters Leveling
Panel Color
Blue

Description

Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 22 in, Overall Height 72 in, Overall Width 157 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.