Partition, 13 Ft 1 In W x7 Ft 4 In H, Blue
Mfr # CFSL747-DB
Zoro # G9838771
product price: $2,479.99
/eaKey Features
Number of Panels
7
Overall Height
88 in
Panel Thickness
3/4 in
Features
Tackable Surface
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL747-DB
Zoro #
G9838771
UPC #
683235153118
Country of Origin
United States
Dimensions
Overall Height
88 in
Overall Width
157 in
Panel Thickness
3/4 in
Folded Width
34 1/2 in
Panel Width
22 in
Panel Height
88 in
Folded Depth
25 in
Description
Room Divider, Number of Panels 7, Panel Height 88 in, Panel Width 22 in, Overall Height 88 in, Overall Width 157 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.