Partition, 16 Ft 9 In W x 4 Ft H, Blue
Mfr # CFSL409-DB
Zoro # G9843994
product price: $2,019.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Panels
9
Overall Height
48 in
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL409-DB
Zoro #
G9843994
UPC #
683235114119
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
201 in
Panel Thickness
3/4 in
Panel Height
48 in
Panel Width
22 in
Folded Width
36 in
Folded Depth
25 in
Description
Room Divider, Number of Panels 9, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 201 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.