Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 16 Ft 9 In W x 5 Ft H, Gray

  • Mfr # CFSL509-DG

  • Zoro # G9840652


product price: $2,259.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
9
Overall Height
60 in
Panel Thickness
3/4 in
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFSL509-DG
Zoro #
G9840652
UPC #
683235124125
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
201 in
Panel Thickness
3/4 in
Panel Height
60 in
Panel Width
22 in
Folded Depth
25 in
Folded Width
36 in

Details

Color
Stone
Number of Panels
9
Item
Room Divider
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Assembly
Assembled
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Panel Surface Material
Fabric
Panel Color
Stone
Includes Folding Lock
Folding Lock Included
Locking Casters
End Casters Locking
Caster Material
Rubber
Frame Finish
Powder Coated
Panel Functionality
Sound Absorbing
Panel Opacity
Opaque
Folding
Folding
Frame Color
Black
Leveling Casters
All Casters Leveling

Description

Room Divider, Number of Panels 9, Panel Height 60 in, Panel Width 22 in, Overall Height 60 in, Overall Width 201 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.