Zoro Homepage
This item is Discontinued.
Screenflex Partition, 16 Ft 9 In W x 8 Ft H, Gray CFSL809-DG

Partition, 16 Ft 9 In W x 8 Ft H, Gray (Discontinued)

  • Mfr # CFSL809-DG
  • Zoro # G9848081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL809-DG
Zoro #
G9848081
UPC #
683235164121
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
201 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
96 in
Folded Width
36 in
Folded Depth
25 in

Description

Room Divider, Number of Panels 9, Panel Height 96 in, Panel Width 22 in, Overall Height 96 in, Overall Width 201 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.