Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 16 Ft 9 In W x6 Ft 8 In H, Blue

  • Mfr # CFSL689-DB

  • Zoro # G9839033


product price: $2,802.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
9
Overall Height
80 in
Panel Thickness
3/4 in
Assembly
Assembled
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL689-DB
Zoro #
G9839033
UPC #
683235144116
Country of Origin
United States

Dimensions

Overall Height
80 in
Overall Width
201 in
Panel Thickness
3/4 in
Panel Height
80 in
Panel Width
22 in
Folded Depth
25 in
Folded Width
36 in

Details

Color
Lake
Number of Panels
9
Item
Room Divider
Assembly
Assembled
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Includes Folding Lock
Folding Lock Included
Locking Casters
End Casters Locking
Panel Surface Material
Fabric
Panel Color
Blue
Panel Opacity
Opaque
Leveling Casters
All Casters Leveling
Caster Material
Rubber
Frame Color
Black
Frame Finish
Powder Coated
Panel Functionality
Sound Absorbing
Folding
Folding

Description

Room Divider, Number of Panels 9, Panel Height 80 in, Panel Width 22 in, Overall Height 80 in, Overall Width 201 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.