Partition, 20 Ft 5 In W x 4 Ft H, Blue
Mfr # CFSL4011-DB
Zoro # G9846557
product price: $2,109.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Panels
11
Overall Height
48 in
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL4011-DB
Zoro #
G9846557
UPC #
683235115116
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
245 in
Panel Thickness
3/4 in
Panel Height
48 in
Panel Width
22 in
Folded Width
37 1/2 in
Folded Depth
25 in
Description
Room Divider, Number of Panels 11, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 245 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.