Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 20 Ft 5 In W x 4 Ft H, Gray

  • Mfr # CFSL4011-DG

  • Zoro # G9834011


product price: $2,306.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
11
Overall Height
48 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Panel Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL4011-DG
Zoro #
G9834011
UPC #
683235115123
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
245 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
48 in
Folded Width
37 1/2 in
Folded Depth
25 in

Details

Color
Stone
Number of Panels
11
Item
Room Divider
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Assembly
Assembled
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Caster Material
Rubber
Locking Casters
End Casters Locking
Folding
Folding
Panel Functionality
Sound Absorbing
Panel Color
Stone
Panel Surface Material
Fabric
Frame Color
Black
Includes Folding Lock
Folding Lock Included
Frame Finish
Powder Coated
Leveling Casters
All Casters Leveling
Panel Opacity
Opaque

Description

Room Divider, Number of Panels 11, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 245 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.