Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 20 Ft 5 In W x 5 Ft H, Beige

  • Mfr # CFSL5011-DO

  • Zoro # G9839462


product price: $2,676.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
11
Overall Height
60 in
Panel Thickness
3/4 in
Assembly
Assembled
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL5011-DO
Zoro #
G9839462
UPC #
683235125153
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
245 in
Panel Thickness
3/4 in
Panel Height
60 in
Panel Width
22 in
Folded Width
37 1/2 in
Folded Depth
25 in

Details

Color
Walnut
Number of Panels
11
Item
Room Divider
Assembly
Assembled
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Frame Color
Black
Locking Casters
End Casters Locking
Folding
Folding
Leveling Casters
All Casters Leveling
Panel Functionality
Sound Absorbing
Caster Material
Rubber
Panel Surface Material
Fabric
Frame Finish
Powder Coated
Panel Opacity
Opaque
Panel Color
Walnut
Includes Folding Lock
Folding Lock Included

Description

Room Divider, Number of Panels 11, Panel Height 60 in, Panel Width 22 in, Overall Height 60 in, Overall Width 245 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.