Partition, 20 Ft 5 In W x7 Ft 4 In H, Blue
Mfr # CFSL7411-DB
Zoro # G9837231
product price: $3,148.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Number of Panels
11
Overall Height
88 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Panel Thickness
3/4 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL7411-DB
Zoro #
G9837231
UPC #
683235155112
Country of Origin
United States
Dimensions
Overall Height
88 in
Overall Width
245 in
Panel Thickness
3/4 in
Folded Depth
25 in
Folded Width
37 1/2 in
Panel Width
22 in
Panel Height
88 in
Description
Room Divider, Number of Panels 11, Panel Height 88 in, Panel Width 22 in, Overall Height 88 in, Overall Width 245 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.