Partition, 20 Ft 5 In Wx6 Ft 8 In H, Beige
Mfr # CFSL6811-DO
Zoro # G9848054
product price: $3,149.99
/eaKey Features
Number of Panels
11
Overall Height
80 in
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL6811-DO
Zoro #
G9848054
UPC #
683235145151
Country of Origin
United States
Dimensions
Overall Height
80 in
Overall Width
245 in
Panel Thickness
3/4 in
Panel Height
80 in
Panel Width
22 in
Folded Width
37 1/2 in
Folded Depth
25 in
Description
Room Divider, Number of Panels 11, Panel Height 80 in, Panel Width 22 in, Overall Height 80 in, Overall Width 245 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.