Partition, 20 Ft 5 In Wx7 Ft 4 In H, Mauve
Mfr # CFSL7411-DM
Zoro # G9847074
product price: $2,509.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Number of Panels
11
Overall Height
88 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL7411-DM
Zoro #
G9847074
UPC #
683235155136
Country of Origin
United States
Dimensions
Overall Height
88 in
Overall Width
245 in
Panel Thickness
3/4 in
Panel Height
88 in
Panel Width
22 in
Folded Depth
25 in
Folded Width
37 1/2 in
Description
Room Divider, Number of Panels 11, Panel Height 88 in, Panel Width 22 in, Overall Height 88 in, Overall Width 245 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.