Zoro Homepage

Partition, 24 Ft 1 In W x 4 Ft H, Blue

  • Mfr # CFSL4013-DB

  • Zoro # G9838997


product price: $2,259.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Number of Panels
13
Overall Height
48 in
Assembly
Assembled
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL4013-DB
Zoro #
G9838997
UPC #
683235116113
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
289 in
Panel Thickness
3/4 in
Panel Height
48 in
Panel Width
22 in
Folded Width
39 in
Folded Depth
25 in

Description

Room Divider, Number of Panels 13, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 289 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.