Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 24 Ft 1 In W x 4 Ft H, Mauve

  • Mfr # CFSL4013-DM

  • Zoro # G9842192


product price: $2,017.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
13
Overall Height
48 in
Assembly
Assembled
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL4013-DM
Zoro #
G9842192
UPC #
683235116137
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
289 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
48 in
Folded Width
39 in
Folded Depth
25 in

Details

Color
Rose
Number of Panels
13
Item
Room Divider
Assembly
Assembled
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Panel Opacity
Opaque
Locking Casters
End Casters Locking
Frame Color
Black
Panel Surface Material
Fabric
Panel Color
Rose
Frame Finish
Powder Coated
Folding
Folding
Caster Material
Rubber
Leveling Casters
All Casters Leveling
Panel Functionality
Sound Absorbing
Includes Folding Lock
Folding Lock Included

Description

Room Divider, Number of Panels 13, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 289 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.