Partition, 24 Ft 1 In W x 6 Ft H, Beige
Mfr # CFSL6013-DO
Zoro # G9835901
product price: $3,336.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Number of Panels
13
Overall Height
72 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Panel Thickness
3/4 in
Features
Tackable Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL6013-DO
Zoro #
G9835901
UPC #
683235136159
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
289 in
Panel Thickness
3/4 in
Folded Depth
25 in
Panel Width
22 in
Folded Width
39 in
Panel Height
72 in
Description
Room Divider, Number of Panels 13, Panel Height 72 in, Panel Width 22 in, Overall Height 72 in, Overall Width 289 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.