Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 24 Ft 1 In W x 6 Ft H, Mauve

  • Mfr # CFSL6013-DM

  • Zoro # G9843784


product price: $2,629.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Number of Panels
13
Overall Height
72 in
Assembly
Assembled
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL6013-DM
Zoro #
G9843784
UPC #
683235136135
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
289 in
Panel Thickness
3/4 in
Panel Height
72 in
Panel Width
22 in
Folded Width
39 in
Folded Depth
25 in

Details

Color
Rose
Number of Panels
13
Item
Room Divider
Assembly
Assembled
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Panel Surface Material
Fabric
Panel Color
Rose
Panel Functionality
Sound Absorbing
Caster Material
Rubber
Frame Finish
Powder Coated
Locking Casters
End Casters Locking
Panel Opacity
Opaque
Folding
Folding
Includes Folding Lock
Folding Lock Included
Leveling Casters
All Casters Leveling
Frame Color
Black

Description

Room Divider, Number of Panels 13, Panel Height 72 in, Panel Width 22 in, Overall Height 72 in, Overall Width 289 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.