Partition, 24 Ft 1 In W x6 Ft 8 In H, Blue
Mfr # CFSL6813-DB
Zoro # G9835892
product price: $2,841.99
/eaKey Features
Number of Panels
13
Overall Height
80 in
Features
Tackable Surface
Panel Thickness
3/4 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL6813-DB
Zoro #
G9835892
UPC #
683235146110
Country of Origin
United States
Dimensions
Overall Height
80 in
Overall Width
289 in
Panel Thickness
3/4 in
Panel Height
80 in
Folded Width
39 in
Folded Depth
25 in
Panel Width
22 in
Description
Room Divider, Number of Panels 13, Panel Height 80 in, Panel Width 22 in, Overall Height 80 in, Overall Width 289 in, Panel Thickness 3/4 in, Color Lake, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.