Zoro Homepage

Partition, 5 Ft 9 In W x 5 Ft H, Gray

  • Mfr # CFSL503-DG

  • Zoro # G8542581


product price: $1,009.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Panels
3
Overall Height
60 in
Features
Tackable Surface
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL503-DG
Zoro #
G8542581
UPC #
683235121124
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
69 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
60 in
Folded Depth
25 in
Folded Width
31 1/2 in

Description

Room Divider, Number of Panels 3, Panel Height 60 in, Panel Width 22 in, Overall Height 60 in, Overall Width 69 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.