Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 5 Ft 9 In W x 5 Ft H, Mauve

  • Mfr # CFSL503-DM

  • Zoro # G9835156


product price: $1,029.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
3
Overall Height
60 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL503-DM
Zoro #
G9835156
UPC #
683235121131
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
69 in
Panel Thickness
3/4 in
Folded Width
31 1/2 in
Panel Width
22 in
Panel Height
60 in
Folded Depth
25 in

Details

Color
Rose
Number of Panels
3
Item
Room Divider
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Assembly
Assembled
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Folding
Folding
Frame Color
Black
Panel Functionality
Sound Absorbing
Panel Color
Rose
Locking Casters
End Casters Locking
Frame Finish
Powder Coated
Caster Material
Rubber
Includes Folding Lock
Folding Lock Included
Panel Surface Material
Fabric
Panel Opacity
Opaque
Leveling Casters
All Casters Leveling

Description

Room Divider, Number of Panels 3, Panel Height 60 in, Panel Width 22 in, Overall Height 60 in, Overall Width 69 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.