Partition, 5 Ft 9 In W x6 Ft 8 In H, Beige
Mfr # CFSL683-DO
Zoro # G6242397
product price: $1,309.99
/eaKey Features
Number of Panels
3
Overall Height
80 in
Panel Thickness
3/4 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL683-DO
Zoro #
G6242397
UPC #
683235141153
Country of Origin
United States
Dimensions
Overall Height
80 in
Overall Width
69 in
Panel Thickness
3/4 in
Folded Depth
25 in
Panel Width
22 in
Folded Width
31 1/2 in
Panel Height
80 in
Description
Room Divider, Number of Panels 3, Panel Height 80 in, Panel Width 22 in, Overall Height 80 in, Overall Width 69 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.