Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 9 Ft 5 In W x 4 Ft H, Mauve

  • Mfr # CFSL405-DM

  • Zoro # G9847896


product price: $1,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Panels
5
Overall Height
48 in
Assembly
Assembled
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL405-DM
Zoro #
G9847896
UPC #
683235112139
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
48 in
Folded Width
33 in
Folded Depth
25 in

Details

Color
Rose
Number of Panels
5
Item
Room Divider
Assembly
Assembled
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Panel Surface Material
Fabric
Panel Functionality
Sound Absorbing
Panel Opacity
Opaque
Locking Casters
End Casters Locking
Frame Finish
Powder Coated
Folding
Folding
Frame Color
Black
Caster Material
Rubber
Panel Color
Rose
Includes Folding Lock
Folding Lock Included
Leveling Casters
All Casters Leveling

Description

Room Divider, Number of Panels 5, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.