Partition, 9 Ft 5 In W x6 Ft 8 In H, Mauve
Mfr # CFSL685-DM
Zoro # G9842217
product price: $1,749.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Number of Panels
5
Overall Height
80 in
Panel Thickness
3/4 in
Assembly
Assembled
Features
Tackable Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL685-DM
Zoro #
G9842217
UPC #
683235142136
Country of Origin
United States
Dimensions
Overall Height
80 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
80 in
Folded Depth
25 in
Folded Width
33 in
Description
Room Divider, Number of Panels 5, Panel Height 80 in, Panel Width 22 in, Overall Height 80 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Rose, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.