Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Partition, 9 Ft 5 In W x7 Ft 4 In H, Beige

  • Mfr # CFSL745-DO

  • Zoro # G9843836


product price: $1,969.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Number of Panels
5
Overall Height
88 in
Panel Thickness
3/4 in
Assembly
Assembled
Features
Tackable Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL745-DO
Zoro #
G9843836
UPC #
683235152159
Country of Origin
United States

Dimensions

Overall Height
88 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
88 in
Folded Depth
25 in
Folded Width
33 in

Details

Color
Walnut
Number of Panels
5
Item
Room Divider
Assembly
Assembled
Features
Tackable Surface
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
ATTRIBUTE8
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Frame Material
Steel
Caster Material
Rubber
Panel Color
Walnut
Includes Folding Lock
Folding Lock Included
Panel Functionality
Sound Absorbing
Frame Color
Black
Locking Casters
End Casters Locking
Folding
Folding
Panel Surface Material
Fabric
Frame Finish
Powder Coated
Leveling Casters
All Casters Leveling
Panel Opacity
Opaque

Description

Room Divider, Number of Panels 5, Panel Height 88 in, Panel Width 22 in, Overall Height 88 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.