Zoro Homepage

Portable Room Divider, 9Ft 5In W, Black

  • Mfr # HKDL605-DX

  • Zoro # G6557966


product price: $902.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Panels
5
Overall Height
69 in
Overall Width
113 in
Assembly
Partially Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKDL605-DX
Zoro #
G6557966
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Height
69 in
Panel Width
22 in
Folded Width
33 in
Caster Diameter
2 in
Folded Depth
25 in

Description

Room Divider, Number of Panels 5, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Black, Fabric Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.