Portable Room Divider, 9Ft 5In W, Ice
Mfr # HKDL605-VT
Zoro # G6929702
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Number of Panels
5
Overall Height
69 in
Construction
Vinyl Covering; Fiberglass Matt
Assembly
Partially Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKDL605-VT
Zoro #
G6929702
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
69 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
69 in
Folded Depth
25 in
Caster Diameter
2 in
Folded Width
33 in
Description
Room Divider, Number of Panels 5, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Clear, Vinyl Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.