Portable Room Divider, 9Ft 5In W, Lake
Mfr # HKDL605-DB
Zoro # G7040171
product price: $920.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Number of Panels
5
Overall Height
69 in
Overall Width
113 in
Features
Sound Absorbing Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKDL605-DB
Zoro #
G7040171
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
69 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Height
69 in
Panel Width
22 in
Caster Diameter
2 in
Folded Width
33 in
Folded Depth
25 in
Description
Room Divider, Number of Panels 5, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Blue, Fabric Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.