Zoro Homepage

Portable Room Divider, 9Ft 5In W, Rspbrry

  • Mfr # HKDL605-VM

  • Zoro # G6535252


product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Mauve
Number of Panels
5
Overall Height
69 in
Overall Width
113 in
Construction
Vinyl Covering; Fiberglass Matt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKDL605-VM
Zoro #
G6535252
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
69 in
Caster Diameter
2 in
Folded Width
33 in
Folded Depth
25 in

Description

Room Divider, Number of Panels 5, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Mauve, Vinyl Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.