Portable Room Divider, 9Ft 5In W, Walnut
Mfr # HKDL605-DO
Zoro # G6890992
product price: $879.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Brown
Number of Panels
5
Overall Height
69 in
Overall Width
113 in
Assembly
Partially Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HKDL605-DO
Zoro #
G6890992
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
69 in
Overall Width
113 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
69 in
Folded Width
33 in
Caster Diameter
2 in
Folded Depth
25 in
Description
Room Divider, Number of Panels 5, Panel Height 69 in, Panel Width 22 in, Overall Height 69 in, Overall Width 113 in, Panel Thickness 3/4 in, Color Brown, Fabric Covering; Fiberglass Matt Construction, Partially Assembled, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.