Zoro Homepage

Room Divider, 280 in W

  • Mfr # CRD7

  • Zoro # G601800136


product price: $3,349.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Panels
7
Overall Height
74 in
Frame Material
Steel
Construction
Acrylic
Panel Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD7
Zoro #
G601800136
UPC #
683235833812
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
280 in
Panel Thickness
3/16 in
Panel Width
22 in
Panel Height
74 in
Folded Width
40 in
Folded Depth
28 in

Details

Color
Clear
Number of Panels
7
Item
Room Divider
Frame Material
Steel
Construction
Acrylic
Features
Wet Erase Marker Friendly Panels
Assembly
Partially Assembled
ATTRIBUTE8
Acrylic
Panel Color
Clear
Locking Casters
End Casters Locking
Panel Surface Material
Acrylic
Frame Finish
Powder Coated
Includes Folding Lock
Folding Lock Included
Panel Opacity
Transparent
Folding
Folding
Leveling Casters
All Casters Leveling
Frame Color
Black
Caster Material
Rubber
Panel Functionality
Wet Erase

Description

Room Divider, Number of Panels 7, Panel Height 74 in, Panel Width 22 in, Overall Height 74 in, Overall Width 280 in, Panel Thickness 3/16 in, Color Clear, Acrylic Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.