Zoro Homepage

Room Divider, 280 in W

  • Mfr # CRDFF7

  • Zoro # G501800151


product price: $4,528.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Panels
7
Overall Height
74 in
Construction
Acrylic
Panel Thickness
3/16 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRDFF7
Zoro #
G501800151
UPC #
683235833836
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
280 in
Panel Thickness
3/16 in
Panel Width
22 in
Panel Height
74 in
Folded Width
40 in
Folded Depth
28 in

Description

Room Divider, Number of Panels 7, Panel Height 74 in, Panel Width 22 in, Overall Height 74 in, Overall Width 280 in, Panel Thickness 3/16 in, Color Semi-Transparent, Acrylic Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.