Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Divider, 280 in W

  • Mfr # CRDFH7

  • Zoro # G501800144


product price: $3,896.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Panels
7
Overall Height
74 in
Construction
Acrylic
Features
Wet Erase Marker Friendly Panels
Panel Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRDFH7
Zoro #
G501800144
UPC #
683235833829
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
280 in
Panel Thickness
3/16 in
Panel Width
22 in
Panel Height
74 in
Folded Width
40 in
Folded Depth
28 in

Details

Color
Clear; Semi-Transparent
Number of Panels
7
Item
Room Divider
Construction
Acrylic
Features
Wet Erase Marker Friendly Panels
Assembly
Partially Assembled
Frame Material
Steel
ATTRIBUTE8
Acrylic
Locking Casters
End Casters Locking
Panel Functionality
Wet Erase
Frame Finish
Powder Coated
Leveling Casters
All Casters Leveling
Panel Color
Clear
Includes Folding Lock
Folding Lock Included
Frame Color
Black
Caster Material
Rubber
Panel Opacity
Half Transparent/Half Translucent
Panel Surface Material
Acrylic
Folding
Folding

Description

Room Divider, Number of Panels 7, Panel Height 74 in, Panel Width 22 in, Overall Height 74 in, Overall Width 280 in, Panel Thickness 3/16 in, Color Clear; Semi-Transparent, Acrylic Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.