Zoro Homepage

Room Divider, 40 in W

  • Mfr # CRDFF1

  • Zoro # G301257391


product price: $988.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Panels
1
Overall Height
74 in
Construction
Acrylic
Panel Thickness
3/16 in
Assembly
Partially Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRDFF1
Zoro #
G301257391
UPC #
683235839838
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
40 in
Panel Thickness
3/16 in
Panel Height
74 in
Panel Width
40 in

Details

Color
Semi-Transparent
Number of Panels
1
Item
Room Divider
Construction
Acrylic
Assembly
Partially Assembled
Frame Material
Steel
Features
Wet Erase Marker Friendly Panels
ATTRIBUTE8
Acrylic
Frame Color
Black
Panel Surface Material
Acrylic
Panel Opacity
Translucent
Locking Casters
End Casters Locking
Folding
Not Foldable
Caster Material
Rubber
Panel Functionality
Wet Erase
Leveling Casters
All Casters Leveling
Frame Finish
Powder Coated
Panel Color
Clear

Description

Room Divider, Number of Panels 1, Panel Height 74 in, Panel Width 40 in, Overall Height 74 in, Overall Width 40 in, Panel Thickness 3/16 in, Color Semi-Transparent, Acrylic Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.