Room Divider, 40 in W
Mfr # CRDFH1
Zoro # G401257376
product price: $799.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Panels
1
Overall Height
74 in
Assembly
Partially Assembled
Construction
Acrylic
Features
Wet Erase Marker Friendly Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRDFH1
Zoro #
G401257376
UPC #
683235839821
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
40 in
Panel Thickness
3/16 in
Panel Width
40 in
Panel Height
74 in
Details
Color
Clear; Semi-Transparent
Number of Panels
1
Item
Room Divider
Assembly
Partially Assembled
Construction
Acrylic
Features
Wet Erase Marker Friendly Panels
Frame Material
Steel
ATTRIBUTE8
Acrylic
Leveling Casters
All Casters Leveling
Locking Casters
End Casters Locking
Frame Color
Black
Panel Opacity
Half Transparent/Half Translucent
Folding
Not Foldable
Panel Functionality
Wet Erase
Panel Color
Clear
Caster Material
Rubber
Panel Surface Material
Acrylic
Frame Finish
Powder Coated
Description
Room Divider, Number of Panels 1, Panel Height 74 in, Panel Width 40 in, Overall Height 74 in, Overall Width 40 in, Panel Thickness 3/16 in, Color Clear; Semi-Transparent, Acrylic Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.