Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 135 in W
- Mfr # STX-FS-6105-B-VW
- Zoro # G123557921
product price:Â
$
2,797.99
/ea
Key Features
Panel Color
Hazel Nut
Overall Height
82 in
Frame Color
Black
Folded Width
35 in
Panel Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6105-B-VW
- Zoro #
- G123557921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Folded Width
- 35 in
- Panel Thickness
- 3/4 in
- Panel Height
- 82 in
- Folded Depth
- 36 in
- Overall Width
- 135 in
- Panel Width
- 26 in
Details
- Item
- Room Divider
- Panel Color
- Hazel Nut
- Frame Color
- Black
- Panel Surface Material
- Vinyl
- Flammability Standards
- RSTM-E-E84 Class A
- Folding
- Not Foldable
- Frame Material
- Aluminum, Steel
- Number of Panels
- 5
- Panel Opacity
- Opaque
- Frame Finish
- Powder Coated
Description
Room Divider, Number of Panels 5, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 135 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.