Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 186 in W
- Mfr # STX-FS-6107-B-VB
- Zoro # G023559810
product price:Â
$
3,290.99
/ea
Key Features
Overall Height
82 in
Panel Color
Blue Tide
Folded Width
37 in
Panel Thickness
3/4 in
Folding
Not Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6107-B-VB
- Zoro #
- G023559810
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Color
- Blue Tide
- Folding
- Not Foldable
- Number of Panels
- 7
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Panel Surface Material
- Vinyl
- Frame Color
- Black
- Panel Opacity
- Opaque
Dimensions
- Overall Height
- 82 in
- Folded Width
- 37 in
- Panel Thickness
- 3/4 in
- Folded Depth
- 36 in
- Panel Width
- 26 in
- Overall Width
- 186 in
- Panel Height
- 82 in
Description
Room Divider, Number of Panels 7, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.