Room Partition, 1 Panels, 74inHx40inW
Mfr # CCRD1
Zoro # G2183207
product price: $889.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Panels
1
Overall Height
74 in
Assembly
Partially Assembled
Features
Wet Erase Marker Friendly Panels
Construction
Acrylic Panels; Black Aluminum Framing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCRD1
Zoro #
G2183207
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
40 in
Panel Thickness
3/16 in
Panel Height
74 in
Panel Width
40 in
Details
Color
Clear
Number of Panels
1
Item
Room Divider
Assembly
Partially Assembled
Features
Wet Erase Marker Friendly Panels
Construction
Acrylic Panels; Black Aluminum Framing
ATTRIBUTE8
Acrylic Panels, Black Aluminum Trim
Frame Material
Steel
Leveling Casters
All Casters Leveling
Frame Finish
Powder Coated
Panel Functionality
Wet Erase
Panel Opacity
Transparent
Locking Casters
End Casters Locking
Panel Surface Material
Acrylic
Folding
Not Foldable
Panel Color
Clear
Frame Color
Black
Caster Material
Rubber
Description
Room Divider, Number of Panels 1, Panel Height 74 in, Panel Width 40 in, Overall Height 74 in, Overall Width 40 in, Panel Thickness 3/16 in, Color Clear, Acrylic Panels; Black Aluminum Framing Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.