Room Partition, 3 Panels, 74inHx120inW
Mfr # CCRD3
Zoro # G2183198
product price: $2,320.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Panels
3
Overall Height
74 in
Panel Thickness
3/16 in
Features
Wet Erase Marker Friendly Panels
Construction
Acrylic Panels; Black Aluminum Framing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCRD3
Zoro #
G2183198
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
120 in
Panel Thickness
3/16 in
Panel Height
74 in
Panel Width
22 in
Folded Depth
28 in
Folded Width
40 in
Description
Room Divider, Number of Panels 3, Panel Height 74 in, Panel Width 22 in, Overall Height 74 in, Overall Width 120 in, Panel Thickness 3/16 in, Color Clear, Acrylic Panels; Black Aluminum Framing Construction, Partially Assembled, Features Wet Erase Marker Friendly Panels, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.