Shop SCREENING HEAVY
Create Account
PVC Dipped Mesh with 100 Percent Polyester Scrim Fabric; White
- Mfr # SCREEHEAVYWHITE
- Zoro # G704135722
product price:Â
$
45.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCREEHEAVYWHITE
- Zoro #
- G704135722
- UPC #
- -
- Country of Origin
- China
Description
Features
- PVC Dipped Mesh with 100% Polyester Scrim
- Tensile Strength warp 335 x weft 335 measured in pounds, Test method used was ASTM Tear Strength warp 67 x weft 65
- Tarpaulin Banners, Flags, Signs Bags, Backpacks
- Color: White
- Cold Crack: Cold Crack is equal to or greater than -28 degrees Celsius & -18 Fahrenheit
- Construction: Screening & Mesh
- Content: 100% Polyvinyl Chloride
- Thickness: 0.5 mm
- Thread Count: 9 x 9 Square in.
- Width: 60"
- Weight: 6.00 oz Per Square Yard, 10.00 oz per Linear Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.