Zoro Homepage
This item is Discontinued.
Screw Products Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive CD234DB75

Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (Discontinued)

  • Mfr # CD234DB75
  • Zoro # G203902177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD234DB75
Zoro #
G203902177
UPC #
675454002476
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2-3/4 in

Details

Drive
Torx
Material
Steel
Finish
Bronze
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior

Description

The C-Deck Composite Deck Screws are for interior and exterior use with wood, composite and other plastic materials. These screws are specially designed to eliminate the mushrooming and blemishes that can occur on composite materials. They are also an excellent choice for wood decks, where the top threads work to pull down and hold warped lumber and lock the boards together. A multipurpose fastener which meets the challenge regardless of the material used.

Features
  • C-Deck Color Matched Exterior Coated Composite Deck Screw
  • Star Drive offers twice the torque over Phillips or square drive screws
  • Starts Easy and Drives with Less Torque
  • Eliminates Composite Mushrooming and leaves a smooth, flush, countersuck finish
  • Excellent Performance in all plastic composite decks and wood
  • Size - #10 x 2-3/4 in.
  • Bit - T20
  • Qty - 75
  • Finish - Desert Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.