Zoro Homepage

Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive

  • Mfr # CD234SR

  • Zoro # G805127510


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#10
Fastener Length
2-3/4 in
Material
Steel
Finish
Sandridge
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD234SR
Zoro #
G805127510
UPC #
675454002674
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
2-3/4 in

Details

Drive
Torx
Material
Steel
Finish
Sandridge
Item
Deck Screw
System of Measurement
Inch

Description

#10 c-deck star drive cd234sr coated composite deck screw, 2-3/4", sandridge, 1750/carton the ultimate composite deck screw!! available in acq compatible coated and 305 stainless steel c-deck composite deck screws are for use with wood, composite, pvc and other plastic materials. Trex approved fastener!! our e-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests!! our c-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials. features: stainless steel or coated available handles the toughest composites & great for wood type 17 point eliminates mushrooming custom color matched to 17 stocking colors deep, wide threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.