This item is Discontinued.

Screw Products Sheet Metal Screw, #14 x 7 in, Ceramic Coated Steel Torx Drive GTR147B50

Sheet Metal Screw, #14 x 7 in, Ceramic Coated Steel Torx Drive (Discontinued)

  • Mfr # GTR147B50
  • Zoro # G704011804
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GTR147B50
Zoro #
G704011804
UPC #
675454001684
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
7 in
Drive Size
T30

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Ceramic Coated
Item
Sheet Metal Screw

Description

These 7 in. Star Drive Gutter Screws make quick and easy work of installing or repairing your gutter system!

Features
  • Size - #14 x 7 in.
  • Finish - Brown
  • Bit - T30
  • Packaging Qty - 50 ct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.