This item is Discontinued.

This item is Discontinued.
Wood Screw, #8, 1-1/4 in, Torx Drive, 1143 PK (Discontinued)
Mfr #
YTX-08114-5
Zoro #
G405896908
Country of Origin Taiwan, Province of China
Category Wood Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YTX-08114-5
- Zoro #
- G405896908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Drive
- Torx
- Item
- Wood Screw
Description
Screw Products No. 8 S X 1-1/4 in. L Star Yellow Zinc-Plated Wood Screws 5 lb lb 1143 pk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov