This item is Discontinued.

This item is Discontinued.
Wood Screw, #8, 2 in, Torx Drive, 149 PK (Discontinued)
Mfr #
YTX-08200-1
Zoro #
G905897009
Country of Origin Taiwan, Province of China
Category Wood Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTX-08200-1
- Zoro #
- G905897009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Torx
- Item
- Wood Screw
Description
Screw Products No. 8 S X 2 in. L Star Yellow Zinc-Plated Wood Screws 1 lb lb 149 pk