This item is Discontinued.

This item is Discontinued.
Wood Screw, #9, 3 in, Torx Drive, 393 PK (Discontinued)
Mfr #
YTX-09300-5
Zoro #
G505897379
Country of Origin Taiwan, Province of China
Category Wood Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTX-09300-5
- Zoro #
- G505897379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Torx
- Item
- Wood Screw
Description
Screw Products No. 9 S X 3 in. L Star Yellow Zinc-Plated Wood Screws 5 lb lb 393 pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.