Zoro Homepage

WIDE BLADE 3PK GREEN

  • Mfr # 8626

  • Zoro # G315620785


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Width
1 in
Includes
3 Scrigit Wide Blades
Features
Scrape without scratching
Material
Plastic
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8626
Zoro #
G315620785
UPC #
5039179000455
Country of Origin
United States

Dimensions

Width
1 in
Length
6.5 in

Details

Includes
3 Scrigit Wide Blades
Features
Scrape without scratching
Material
Plastic

Description

Scrigit's Wide Scraper Tool quick removes small amounts of unwanted substances from flat surfaces for a thorough deep clean without scratching Proudly made in America; sturdy, durable, scratch-free plastic; restore edges with emery board or very fine sandpaper; set of 3; measures 6.5-inches|Remove larger spots, clean tight spaces and grooves, remove adhesive stickers, dried food, candle wax, soap, latex paint splatters, grease, and more Ideal for kitchen, bathroom, workshop, toolbox, office, car, boat, RV, camper, arts and crafts, purse, backpack, and pocket Safe for use with non-acetone-based household cleaners; safer on surfaces than using scrubbers or metal scrapers; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.