Shop SCRUB DADDY
See all product information
Create Account
FG6000002006CS Heavy-Duty Scouring Pad, Steel Abrasive, 5-1/4 in L, 2-3/4 in W, 2PK
- Mfr # FG6000002001EA0EN
- Zoro # G322914372
product price:Â
$
13.79
/pk of 2, $6.90/ea
Key Features
Length
5-1/4 in
Width
2 3/4 in
Thickness
1.88 in
Abrasive Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG6000002001EA0EN
- Zoro #
- G322914372
- UPC #
- 810044130270
- Country of Origin
- Viet Nam
Dimensions
- Length
- 5-1/4 in
- Width
- 2 3/4 in
- Thickness
- 1.88 in
Details
- Abrasive Material
- Steel
Description
Tear through tough messes like carbonized stains and grease build-up. Stainless fibers are woven into the mesh outer of these commercial-grade grime-fighters. Scour Daddy steel resists rust and odors and features a FlexTexture foam core. Not for use delicate/coated surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.