Scrub Sink 15 1/4 in x 33 in, 1, 1, Wall Mount, Heavy gauge 304 Stainless Steel

  • Mfr # 4121ADA-0003

  • Zoro # G2439921


product price:  $5,436.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Wall Mount
Material
Heavy gauge 304 Stainless Steel
Color
Silver
Overall Height
32 1/4 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121ADA-0003
Zoro #
G2439921
UPC #
883232425540
Country of Origin
United States

Dimensions

Overall Height
32 1/4 in
Overall Length
36 in
Bowl Depth
14 3/8 in
Overall Width
23 7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
15 1/4 in x 33 in
Faucet Hole Dia.
1 in
Bowl Width
12 in
Bowl Length
22 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 in

Details

Mounting Type
Wall Mount
Material
Heavy gauge 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 in
Back Splash
No
Faucet Operation
Sensor
Side Splash
no
ADA Compliant
ADA Compliant
Body Material
304 Stainless Steel
Finish
Unfinished
Flow Rate
0.5 gpm
Gauge
16 ga
Item
Scrub Sink
Number of Stations
1
Number of Holes
1
Compliance
ADA
With Faucet / Without Faucet
With Faucet
Includes
1 1/2 in OD Tailpiece, 3 in Flat Strainer Drain, Hands-Free Gooseneck Spout, Infrared Sensor and Transformer, Laminar Flow Nozzle, Mounting Bracket, Removable Spray Head, Slow Closing Anti-Water Hammer Solenoid Valve, Thermostatic Mixing Valve
Standards
ASME A112.19.3-2017, CSA B45.4-17 including Errata dated August 2017
No. of Bowls
1
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Wall
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Included
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Sink Type
Hospital
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Includes Back Splash
Back Splash Not Included
Indoor/Outdoor Usage
Indoor
Faucet Mounting Location
Wall
CEC Compliant
CEC Compliant
Includes Hardware
Hardware Included
Series
Scrub Sinks
Basic Power Source
AC Powered
Water Inlet Connection Type
NPSM
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Number of Bowls
1
Drainboard Location
No Drainboard

Description

Scrub Sink,36"x23.875"x32.25",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.