Scrub Sink 17 1/4 in x 85 1/2 in, 1, 3, Wall Mount, Heavy gauge 304 Stainless Steel

  • Mfr # 4113-SA

  • Zoro # G3366828


product price:  $8,029.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
Material
Heavy gauge 304 Stainless Steel
Color
Silver
Overall Height
26 in
Overall Length
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4113-SA
Zoro #
G3366828
UPC #
883232460541
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Length
90 in
Bowl Depth
11 in
Overall Width
23 in
Bowl Size
17 1/4 in x 85 1/2 in
Back Splash Height
4 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 in
Bowl Length
15 in
Bowl Width
12 in
Drain Opening Diameter
3 in
Water Inlet Connection Size
1/2 in

Details

Mounting Type
Wall Mount
Material
Heavy gauge 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 in
Flow Rate
0.5 gpm
Includes
1 1/2 in OD Tailpiece, 3 in Flat Strainer Drain, Hands-Free Gooseneck Spouts, Infrared Sensor and Transformer, Mounting Bracket, Removable Spray Heads, Slow Closing Anti-Water Hammer Solenoid Valve, Splash Panels, Thermostatic Mixing Valve
Compliance
No Change
ADA Compliant
Not ADA Compliant
Item
Scrub Sink
Gauge
18 ga
Finish
Unfinished
With Faucet / Without Faucet
With Faucet
Number of Holes
3
Number of Stations
3
Faucet Mounting Centers
30 in
Side Splash
no
Body Material
304 Stainless Steel
Back Splash
Yes
Faucet Operation
Sensor
No. of Bowls
1
Standards
ASME A112.19.3-2017, CSA B45.4-17 including Errata dated August 2017
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Included
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Includes Installation Hardware
Yes
Mounting Location - Faucet
Wall
Number of Faucet Holes
3
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor
Sink Type
Hospital
Drainboard Location
No Drainboard
Faucet Mounting Location
Wall
Number of Faucet Mounting Holes
3
Number of Drainboards
0
Number of Bowls
1
Basic Power Source
AC Powered
Includes Hardware
Hardware Included
Water Inlet Connection Type
NPSM
CEC Compliant
CEC Compliant
Series
Scrub Sinks

Description

Scrub Sink,90"x23"x26",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.