Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 1/2 in Inseam, 2 Pockets, Blue, Size 5XL
Mfr # 85221
Zoro # G3841686
product price: $18.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85221
Zoro #
G3841686
UPC #
708695088708
Country of Origin
Multiple
Dimensions
Size
5XL
Maximum Waist Size
60 in
Minimum Waist Size
56 in
Details
Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Blue
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Features
Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise
Fabric Weight
4.25 oz
Standards
IL Approved
Cuff Style
Open
Fit
Relaxed Fit
Style
Pants
Waist Closure
Drawstring
Ankle Type
Open
Reusability
Reusable
Number of Outside Pockets
2
Description
Scrub Pants, Color Blue, Gender Unisex, Material Cotton/Polyester, Size 5XL, Style Pants, Number of Outside Pockets 2, Fabric Weight 4.25 oz, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 60 in, Minimum Waist Size 56 in, Features Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.