Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 1/2 in Inseam, 2 Pockets, Gray, Size 4XL
Mfr # 85221
Zoro # G3841853
product price: $18.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85221
Zoro #
G3841853
UPC #
708695089163
Country of Origin
Multiple
Dimensions
Size
4XL
Maximum Waist Size
55 in
Minimum Waist Size
52 in
Details
Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Gray
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Features
Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise
Fabric Weight
4.25 oz
Cuff Style
Open
Standards
IL Approved
Style
Pants
Fit
Relaxed Fit
Number of Outside Pockets
2
Ankle Type
Open
Waist Closure
Drawstring
Reusability
Reusable
Description
Scrub Pants, Color Gray, Gender Unisex, Material Cotton/Polyester, Size 4XL, Style Pants, Number of Outside Pockets 2, Fabric Weight 4.25 oz, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 55 in, Minimum Waist Size 52 in, Features Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.